Beli jerigen bensin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Doi Metal & Transform Light Oil Can
    Mulai

    Rp409.900

    Doi Metal & Transform Light Oil Can
    Deskripsi:
    Can be subdivided, lightweight and easy to carry- Container for light oil - Cannot be refueled with a self-stand - Leaving the product outdoors for a long time will accelerate the deterioration of the product - When transporting, tighten the attached cap tightly and check that there are no leaks.
    atribut:
    • Color: Green
    • Included Accessories: 2 caps 1 nozzle
  2. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp959.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  3. FACOM Engine Crane (Derek Otomotif)
    Mulai

    Rp20.999.900

    FACOM Engine Crane (Derek Otomotif)
    atribut:
    • Function Type: Manual
    • Height (mm): 2500
    • Material: Aluminium
    • Number of Wheels: 3
    • Standards/Norms: EN1494+A1
    • Wheel Material: Stainless Steel Wheels
  4. WOKIN Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp6.299.900

    WOKIN Hydraulic Engine Crane (Derek Otomotif)
    Deskripsi:
    - CE APPROVAL- Adjustable Height, Rust Resistant, with wheels
    atribut:
    • Capacity (t): 2
    • Maximum Height (mm): 2380
    • Minimum Height (mm): 100
    • Package Size (mm): 1# 1360x315x160; 2# 730x585x90
  5. Startools Engine Crane (Derek Otomotif)
    Mulai

    Rp4.499.900

    Startools Engine Crane (Derek Otomotif)
    Deskripsi:
    • Used for lifting, lowering, and relocating loads
  6. MAXPRO Engine Crane (Derek Otomotif)
    Mulai

    Rp4.999.900

    MAXPRO Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  7. Mizuho Chemical Waste Oil Recovery Tank
    Mulai

    Rp409.900

    Mizuho Chemical Waste Oil Recovery Tank
    Deskripsi:
    -With a nozzle convenient for draining.-There is a liquid dripping prevention cap on the tip of the nozzle.-With nozzle
    atribut:
    • Capacity (L): 20
    • Color: Blue
    • Dimensions (mm): 350x170x410
    • Material: Polyethylene (PE)
  8. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  9. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  10. FLAME SHIELD Fuel & Gas Can (Jerigen Bahan Bakar)
    Mulai

    Rp449.900

    FLAME SHIELD Fuel & Gas Can (Jerigen Bahan Bakar)
    Deskripsi:
    Plastic fuel and gas cans are made with high-density polyethylene (HDPE) or other fuel-compatible plastics. Their spouts and openings are designed for rapid emptying and filling.
    atribut:
    • UNSPSC: 24112207
    • Capacity (gal): 1
    • Color: Red
    • Compatible Fuel: Gasoline
    • Height (inch): 9-1/2
    • Includes: Spout
    • Length (inch): 7-1/2
    • Manufacturer Part Number: 1210
    • Product Type: Gas Can
    • Spout Length (inch): 7-1/8
    • Spout Location: Top - Removable
    • Spout Outside Diameter (inch): 1-3/8
    • Spout Type: Quick-Flow Spout
    • Standards: CARB; EPA
    • Sub Brand: Gas Can
    • Tank Material: HDPE
    • Venting Type: Self-Venting
    • Width (inch): 5-1/4
  11. Morlift Engine Crane (Derek Otomotif)
    Mulai

    Rp4.899.900

    Morlift Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  12. Tenka Engine Crane (Derek Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tenka Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  13. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  14. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp909.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  15. Melzer Jiangsu Engine Crane (Derek Otomotif)
    Mulai

    Rp6.199.900

    Melzer Jiangsu Engine Crane (Derek Otomotif)
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  16. TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Mulai

    Rp6.299.900

    TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  17. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp3.999.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  18. Mizuho Chemical Flat Can 20L, Color
    Mulai

    Rp409.900

    Mizuho Chemical Flat Can 20L, Color
    atribut:
    • Material: PE (polyethylene)
    • Color: Black
    • Capacity (L): 20
    • Width B (mm): 350
    • Scale: Yes
    • Height H (mm): 410
    • Bore Diameter (ɸ mm): 44x50
    • Nozzle: Per
    • External Dimensions (Total Width x Depth x Height) mm: 350x170x410
    • Inside Diameter A (mm phi): 50
    • Depth E (mm): 170
    • Handle Width D (mm): 90
    • Height C (mm): 370 (up to neck)
    • Inner Diameter A1 (phi mm): 44
    • Packing: Yes
Daftar Harga jerigen bensin Terbaru October 2026
Doi Metal & Transform Light Oil CanRp409.900
monotaro Gasoline Carrying Can (Vertical Type)Rp959.900
FACOM Engine Crane (Derek Otomotif)Rp20.999.900
WOKIN Hydraulic Engine Crane (Derek Otomotif)Rp6.299.900
Startools Engine Crane (Derek Otomotif)Rp4.499.900
OMCN Engine Crane Lifting Equipment (Derek Otomotif)Rp56.999.900
MAXPRO Engine Crane (Derek Otomotif)Rp4.999.900
Mizuho Chemical Waste Oil Recovery TankRp409.900
SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Rp26.999.900
WESTWARD Hydraulic Engine Crane (Derek Otomotif)Rp17.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)